Zoro Homepage

Men's 6-Inch Work Boot, 15, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1920042


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME6351
Zoro #
G1920042
UPC #
847816067298
Country of Origin
Multiple

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Insulation Type
None
Completely Non Metallic
No
Last Number or Name
Ground Force
Electrical Hazard Rated
Yes
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Insulated
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Static Dissipative
No
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Max. Heat Rating
400 Degrees F
Liner Material
Synthetic Fabric
Waterproof Type
Bootie
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Ninety Degree Heel
Yes
Insole System
Removable
Oil Resisting Sole
Yes
Metatarsal System
No
Shank Material
Nylon
Footwear Sole Pattern
Carhartt
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
No
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.