Zoro Homepage

Men's 6-Inch Work Boot, 15, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 15W

  • Zoro # G5155114


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 15W
Zoro #
G5155114
UPC #
847816037079
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Standards
ASTM F2413-18
Max. Heat Rating
392 Degrees F
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Static Dissipative
No
Removable Insole
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Insole System
Removable
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Carhartt
CSA Footwear Standard
Not Specified
Toe Shape
Round
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.63
Insulated
No
Last Number or Name
ACL098-3
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Midsole Material
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Outsole Material
Rubber
Shank Material
Nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Maximum Heat Rating (PRINT)
392 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.