Men's 6-Inch Work Boot, 15 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 15W

  • Zoro # G3253718


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6284 15W
Zoro #
G3253718
UPC #
847816079956
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Midsole Material
EVA, Polyurethane
Insole Material
Polyurethane with Foam Liner
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Wide Toe Cap
Yes
Insulation Type
None
Footwear Construction Type
Cemented
Insulated
No
Upper Color
Brown
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Insole System
Cushion Comfort
Non Metallic Upper
No
Liner Material
FastDry(R) Technology Lining
CSA Footwear Standard
No
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Toe Shape
Round
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.74, (OilForepart):0.54, (OilHeel):0.43, (OilWetForepart):0.44, (OilWetHeel):0.45, (WetForepart):0.71, (WetHeel):0.77, DairyTile(DryHeel):0.82
Non-Marking Upper
No
Heat Resistant
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.44
Slip-Resistance Value - SATRA Forefoot - Oily
0.54
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.74
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.43
Slip-Resistance Value - SATRA Heel - Dry
0.82
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Wet
0.77
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.