Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919659


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919659
UPC #
847816067083
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Shank Material
Nylon
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Synthetic Fabric
Non Metallic Upper
No
For Outdoor Traction
No
Conductive
No
Toe Shape
Round
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Removable Insole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Static Dissipative
No
Ninety Degree Heel
Yes
Insulation Type
None
Last Number or Name
Ground Force
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
400 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Chain Saw Cut Resistant
No
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Material
Leather
Metatarsal Guard Style
None
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Insole Technology
Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
400 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.