Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 8.5W

  • Zoro # G3253316


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 8.5W
Zoro #
G3253316
UPC #
847816079857
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Liner Material
FastDry(R) Technology Lining
Footwear Construction Type
Cemented
Toe Style
Round Toe
CSA Footwear Standard
No
Insulation Type
None
Upper Color
Brown
Insulated
No
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Footwear Shank Type
Composite
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Chain Saw Cut Resistant
No
Insole Material
Polyurethane with Foam Liner
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Closure Type
Lace Up
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Insole System
Cushion Comfort
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Static Dissipative
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Footwear Shank
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Dry
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
FastDry(R) Technology Lining
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.