Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 8M

  • Zoro # G5154956


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 8M
Zoro #
G5154956
UPC #
847816036850
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.71
Footwear Construction Type
Cemented
Footwear Sole Pattern
Carhartt
For Outdoor Traction
No
Completely Non Metallic
No
Last Number or Name
ACL098-3
Liner Material
Synthetic Fabric
Static Dissipative
No
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Insulated
No
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Conductive
No
Outsole Material
Rubber
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
0.63
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
392 Degrees F
Oil Resisting Sole
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Toe Cap Material
Composite
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.