Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 8M

  • Zoro # G4860326


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 8M
Zoro #
G4860326
UPC #
847816021535
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Non-Marking Sole
No
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Liner Material
Synthetic Fabric
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Toe Shape
Round
Insulated
No
Upper Material Description
Leather
For Outdoor Traction
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
0.38
Footwear Construction Type
Direct Attached Welted
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Shank Material
Steel
Midsole Material
Polyurethane
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Max. Heat Rating
392 Degrees F
Insole System
Removable
Last Number or Name
AC696ST
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.50
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
CMW6220
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Direct Attached, Welted
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.