Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 95M

  • Zoro # G5155017


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 95M
Zoro #
G5155017
UPC #
847816036881
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Non Metallic Upper
No
Footwear Sole Pattern
Carhartt
Chain Saw Cut Resistant
No
Insole System
Removable
Oil Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
Nylon
Toe Shape
Round
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Max. Heat Rating
392 Degrees F
Metatarsal Guard
No
Last Number or Name
ACL098-3
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.63
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Midsole Material
EVA
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.71
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Liner Material
Synthetic Fabric
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Removable
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.