Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413576


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413576
UPC #
847816058586
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Waterproof Membrane
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
ASTM Footwear Class
F2413-11
Static Dissipative
No
Non Metallic Upper
No
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Footwear Construction Type
Cemented
Wide Toe Cap
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.92
Footwear Shank Type
Steel
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Removable Full Cushion
Max. Heat Rating
400 Degrees F
Footwear Closure Type
Lace Up
Predominant Footwear Color
Wheat
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Insulated
No
For Outdoor Traction
Yes
Shank Material
Composite
Conductive
No
Metatarsal Guard
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Insulation Type
None
Oil Resisting Sole
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Non-Marking Upper
No
Upper Color
Wheat
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
400 Degrees F
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Composite
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.