Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413689


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413689
UPC #
847816058470
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Max. Heat Rating
400 Degrees F
Satra Slip Test Results- Dairy Tile Dry
0.92
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Predominant Footwear Color
Wheat
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Liner Material
Waterproof Membrane
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Footwear Style
6 in Work Boot
Metatarsal System
No
Insole System
Removable Full Cushion
Non Metallic Upper
No
Insulated
No
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Material
Leather
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Wheat
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Construction
Cemented
Liner Technology
Waterproof
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.