Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 9.5W

  • Zoro # G3253182


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 9.5W
Zoro #
G3253182
UPC #
847816079871
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Liner Material
FastDry(R) Technology Lining
Insulated
No
Toe Style
Round Toe
Toe Shape
Round
Footwear Closure Type
Lace Up
Footwear Shank Type
Composite
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Conductive
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
No
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Color
Brown
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Polyurethane with Foam Liner
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Completely Non Metallic
No
Insole System
Cushion Comfort
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Waterproof Type
None
Slip Resistant
Yes
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Insulation Type
None
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Heat Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Heel - Oily
0.38
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.