Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 9M

  • Zoro # G6042868


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 9M
Zoro #
G6042868
UPC #
847816079758
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Puncture Resistant Insole
No
Toe Shape
Round
Waterproof Type
None
Completely Non Metallic
No
Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Metatarsal Guard
No
Toe Style
Round Toe
Upper Color
Brown
Chemical Resisting Sole
Yes
Liner Material
FastDry(R) Technology Lining
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Insulated
No
Footwear Shank Type
Composite
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Midsole Material
EVA, Polyurethane
Insole Material
Polyurethane with Foam Liner
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Insole System
Cushion Comfort
Footwear Shank
Yes
CSA Footwear Standard
No
Non-Marking Sole
Yes
Conductive
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Insulation Type
None
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Slip Resistant
Yes
Heat Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.58
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Wet
0.57
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
FastDry(R) Technology Lining
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.