Men's 8-Inch Work Boot, 10 1/2, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 10.5W

  • Zoro # G7234759


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 10.5W
Zoro #
G7234759
UPC #
847816045289
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Type
Thinsulate(R)
Footwear Closure Type
Lace Up
Max. Heat Rating
392 Degrees F
Outsole Material
Rubber
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Insulated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.49
Last Number or Name
Rugged Flex
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Shape
Round
Footwear Sole Pattern
Carhartt
Static Dissipative
No
Completely Non Metallic
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
400 g
Midsole Material
EVA
Removable Insole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Moisture Wicking
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
0.82
Chain Saw Cut Resistant
No
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Insulation Technology
Thinsulate(R)
CSA Standards Met
Grade 1 Protective Toecap
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.