Men's 8-Inch Work Boot, 10 1/2 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 105W

  • Zoro # G4860186


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 105W
Zoro #
G4860186
UPC #
847816022563
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
0.37
Shank Material
Steel
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Footwear Construction Type
Direct Attached Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Insulated
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
Full Bootie
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Mark II Slip Test Results- Dairy Tile Dry
0.54
Max. Heat Rating
392 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Conductive
No
Last Number or Name
AC696ST
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.34
Upper Boot Material
All Leather
Liner Material
Synthetic Fabric
Midsole Material
Polyurethane
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Series
CMW8200
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.