Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 10, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919823


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919823
UPC #
847816067687
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
0.36
Puncture Resistant Insole
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Static Dissipative
No
Removable Insole
Yes
Metatarsal System
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-18
Outsole Material
Rubber
Completely Non Metallic
No
Predominant Footwear Color
Brown
Waterproof Type
Bootie
Metatarsal Guard
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
No
Insole System
Removable
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Metal Chip Resisting Sole
Yes
Max. Heat Rating
400 Degrees F
Footwear Construction Type
Cemented
Insulation Type
None
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Last Number or Name
Ground Force
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Upper Material
Leather
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Maximum Heat Rating
400 Degrees F
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Removable
Liner Material (PRINT)
Synthetic Fabric
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
400 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.