Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 10, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1920027


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1920027
UPC #
847816067571
Country of Origin
Multiple

Dimensions

Size
10
Width
M
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Midsole Material
EVA
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Footwear Sole Pattern
Carhartt
Standards
ASTM F2413-18
Removable Insole
Yes
Liner Material
Synthetic Fabric
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Non-Marking Sole
Yes
Metatarsal System
No
Max. Heat Rating
400 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Insulated
No
Last Number or Name
Ground Force
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Footwear Style
8 in Work Boot
Shank Material
Nylon
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Upper Material
Leather
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Style Family
8-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
400 Degrees F
Insole Technology
Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
400 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.