Men's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 10M

  • Zoro # G4860152


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 10M
Zoro #
G4860152
UPC #
847816022457
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Construction Type
Direct Attached Welted
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.34
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Synthetic Fabric
Insulated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Mark II Slip Test Results- Dairy Tile Dry
0.54
Last Number or Name
AC696ST
CSA Footwear Standard
Not Specified
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Shank Type
Steel
Removable Insole
Yes
Max. Heat Rating
392 Degrees F
Upper Material Description
Leather
Midsole Material
Polyurethane
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Oil Resisting Sole
Yes
Waterproof Type
Full Bootie
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.37
Toe Shape
Round
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMW8200
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Lace Up
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.