Zoro Homepage

Men's 8-Inch Work Boot, 11 1/2, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919887


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919887
UPC #
847816067717
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Predominant Footwear Color
Brown
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Midsole Material
EVA
Insulation Type
None
Last Number or Name
Ground Force
Removable Insole
Yes
Insole System
Removable
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Toe Shape
Round
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
1.03
Insulated
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
400 Degrees F
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Liner Material
Synthetic Fabric
Footwear Shank Type
Nylon
Metatarsal Guard
No
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Material
Leather
Heat Resistant
No
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Removable
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
400 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
400 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.