Men's 8-Inch Work Boot, 11 1/2 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 115W

  • Zoro # G4860222


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 115W
Zoro #
G4860222
UPC #
847816022587
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.54
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.46
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
392 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Liner Material
Synthetic Fabric
Wide Toe Cap
No
Conductive
No
Removable Insole
Yes
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Waterproof Type
Full Bootie
Footwear Construction Type
Direct Attached Welted
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Last Number or Name
AC696ST
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Series
CMW8200
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Liner Material (PRINT)
Synthetic
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.