Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 11W

  • Zoro # G7234777


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 11W
Zoro #
G7234777
UPC #
847816045296
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
400 g
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Insulated
Yes
Footwear Sole Pattern
Carhartt
Predominant Footwear Color
Brown
Max. Heat Rating
392 Degrees F
Static Dissipative
No
Outsole Material
Rubber
Insulation Type
Thinsulate(R)
Midsole Material
EVA
Metatarsal System
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Non-Marking Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Metal Chip Resisting Sole
Yes
Liner Material
Moisture Wicking
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Wide Toe Cap
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Wet
0.49
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Last Number or Name
Rugged Flex
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insulation Weight (PRINT)
400 g
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.