Men's 8-Inch Work Boot, 11 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 11M

  • Zoro # G4860195


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW8200 11M
Zoro #
G4860195
UPC #
847816022471
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.37
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.34
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Waterproof Type
Full Bootie
Shank Material
Steel
Max. Heat Rating
392 Degrees F
Liner Material
Synthetic Fabric
CSA Footwear Standard
Not Specified
Insole System
Removable
Non-Marking Sole
No
Wide Toe Cap
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Footwear Construction Type
Direct Attached Welted
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Dry
0.54
Standards
ASTM F2413-18
Conductive
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Static Dissipative
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMW8200
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached, Welted
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Synthetic
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.