Men's 8-Inch Work Boot, 12 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 12W

  • Zoro # G4860247


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 12W
Zoro #
G4860247
UPC #
847816022594
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.37
Conductive
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Upper Material Description
Leather
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Construction Type
Direct Attached Welted
Max. Heat Rating
392 Degrees F
Last Number or Name
AC696ST
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.34
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Series
CMW8200
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.