Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 13W

  • Zoro # G3791214


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 13W
Zoro #
G3791214
UPC #
847816071073
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
Ninety Degree Heel
No
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Max. Heat Rating
400 Degrees F
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Midsole Material
EVA
Insulation Type
Thinsulate(R)
CSA Footwear Standard
Grade 1 Toecap
Completely Non Metallic
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.65
Shank Material
Composite
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Liner Material
Moisture Wicking FastDry(TM)
Upper Material
Leather
Last Number or Name
Ground Force
Insulated
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Waterproof Type
Membrane Plus Seam Seal
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal System
No
Removable Insole
Yes
Insulation Weight
400 g
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
400 Degrees F
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Insulation Technology
Thinsulate(R)
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Shank Material (PRINT)
Composite
Insulation Weight (PRINT)
400 g
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.