Men's 8-Inch Work Boot, 13 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 13M

  • Zoro # G4860256


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 13M
Zoro #
G4860256
UPC #
847816022501
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
8 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Shank Material
Steel
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Conductive
No
Waterproof Type
Full Bootie
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Last Number or Name
AC696ST
Satra Slip Test Results- Dairy Tile Wet
0.37
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Direct Attached Welted
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Mark II Slip Test Results- Dairy Tile Dry
0.54
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Non-Marking Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Series
CMW8200
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Insole Technology
Removable
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.