Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 14W

  • Zoro # G3795170


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 14W
Zoro #
G3795170
UPC #
847816071080
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Last Number or Name
Ground Force
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
CSA Footwear Standard
Grade 1 Toecap
Insulation Type
Thinsulate(R)
Predominant Footwear Color
Black
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Material
Leather
Max. Heat Rating
400 Degrees F
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Moisture Wicking FastDry(TM)
Metatarsal Guard
No
Shank Material
Composite
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Insulation Weight
400 g
Waterproof Type
Membrane Plus Seam Seal
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.65
Insole System
Removable
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Footwear Closure Type
Lace Up
Toe Shape
Round
Insulated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Maximum Heat Rating (PRINT)
400 Degrees F
Shank Material (PRINT)
Composite
CSA Standards Met
Grade 1 Protective Toecap
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
400 g
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Closure
Lace Up
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insulation Technology
Thinsulate(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.