Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919869


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919869
UPC #
847816067748
Country of Origin
Multiple

Dimensions

Size
14
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Waterproof Type
Bootie
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Conductive
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Insole System
Removable
Chemical Resisting Sole
No
For Outdoor Traction
No
Toe Shape
Round
Oil Resisting Sole
Yes
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Metatarsal System
No
Max. Heat Rating
400 Degrees F
Non Metallic Upper
No
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Footwear Sole Pattern
Carhartt
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
Ground Force
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
0.64
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
1.03
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Upper Material
Leather
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Insole Technology
Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.