Men's 8-Inch Work Boot, 14 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200

  • Zoro # G4420011


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200
Zoro #
G4420011
UPC #
847816028213
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
8 in
Heel Height
3/4 in
Footwear Width
M
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached Welted
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Predominant Footwear Color
Brown
Max. Heat Rating
392 Degrees F
Insole System
Removable
Liner Material
Synthetic Fabric
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
AC696ST
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Metatarsal System
No
Wide Toe Cap
Yes
Waterproof Type
Bootie
Non Metallic Upper
No
Upper Material Description
Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Removable Insole
Yes
Conductive
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.34
Shank Material
Steel
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW8200
Heat Resistant
No
Toe Cap Material
Steel
Closure
Lace Up
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
392 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.