Men's 8-Inch Work Boot, 14 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 14W

  • Zoro # G8480272


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 14W
Zoro #
G8480272
UPC #
847816022617
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Synthetic Fabric
Predominant Footwear Color
Brown
Last Number or Name
AC696ST
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Footwear Construction Type
Direct Attached Welted
Mark II Slip Test Results- Dairy Tile Dry
0.54
Non-Marking Sole
No
Shank Material
Steel
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Non Metallic Upper
No
Insulated
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.37
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.34
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
No
Max. Heat Rating
392 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Waterproof Type
Full Bootie
Static Dissipative
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW8200
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.