Men's 8-Inch Work Boot, 15, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 15W

  • Zoro # G3787872


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 15W
Zoro #
G3787872
UPC #
847816071097
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
For Outdoor Traction
No
Removable Insole
Yes
Upper Material
Leather
Last Number or Name
Ground Force
Insulation Weight
400 g
Non Metallic Upper
No
Static Dissipative
No
Non-Marking Sole
Yes
Waterproof Type
Membrane Plus Seam Seal
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Midsole Material
EVA
Toe Shape
Round
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
0.65
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Max. Heat Rating
400 Degrees F
CSA Footwear Standard
CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
Metatarsal System
No
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Insulation Type
Thinsulate(R)
Liner Material
Moisture Wicking FastDry(TM)
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
400 Degrees F
Ninety-Degree Heel (PRINT)
No
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
Yes
Insole Technology
Removable
Closure
Lace Up
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
400 g
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
400 Degrees F
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.