Men's 8-Inch Work Boot, 15, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 15W

  • Zoro # G7234731


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 15W
Zoro #
G7234731
UPC #
847816045340
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Non Metallic Upper
No
Liner Material
Moisture Wicking
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.49
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Metatarsal Guard
No
Last Number or Name
Rugged Flex
Insulation Type
Thinsulate(R)
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
CSA Footwear Standard
CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
400 g
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Carhartt
Max. Heat Rating
392 Degrees F
Puncture Resistant Insole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Toe Shape
Round
Non-Marking Sole
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Shank Material
Nylon
Insulated
Yes
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Construction
Cemented
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
400 g
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.