Men's 8-Inch Work Boot, 15 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 15W

  • Zoro # G7428845


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 15W
Zoro #
G7428845
UPC #
847816022624
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Steel
Waterproof Type
Full Bootie
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.37
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.54
Electrical Hazard Rated
Yes
Insulated
No
Max. Heat Rating
392 Degrees F
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Construction Type
Direct Attached Welted
Chain Saw Cut Resistant
No
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Insole System
Removable
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Static Dissipative
No
Predominant Footwear Color
Brown
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Series
CMW8200
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Construction
Direct Attached, Welted
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.