Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 8.5W

  • Zoro # G3794069


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 8.5W
Zoro #
G3794069
UPC #
847816070991
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Type
Thinsulate(R)
Shank Material
Composite
Chain Saw Cut Resistant
No
Removable Insole
Yes
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Wide Toe Cap
No
Footwear Shank Type
Nylon
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.65
Conductive
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Last Number or Name
Ground Force
Midsole Material
EVA
Footwear Style
8 in Work Boot
Max. Heat Rating
400 Degrees F
Footwear Construction Type
Cemented
Liner Material
Moisture Wicking FastDry(TM)
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof Type
Membrane Plus Seam Seal
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Insulation Weight
400 g
Insole System
Removable
Predominant Footwear Color
Black
Non Metallic Upper
No
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Insulated
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Shank Material (PRINT)
Composite
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Construction
Cemented
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.