Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1920103


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1920103
UPC #
847816067656
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Toe Shape
Round
Liner Material
Synthetic Fabric
Wide Toe Cap
Yes
Last Number or Name
Ground Force
Metatarsal Guard
No
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
1.03
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
400 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.64
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.36
Metatarsal System
No
Footwear Sole Pattern
Carhartt
Chemical Resisting Sole
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Static Dissipative
No
Insulation Type
None
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
400 Degrees F
Style Family
8-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Composite
Construction
Cemented
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.