Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 8.5W

  • Zoro # G7234707


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 8.5W
Zoro #
G7234707
UPC #
847816045241
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Max. Heat Rating
392 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Last Number or Name
Rugged Flex
Satra Slip Test Results- Dairy Tile Dry
0.82
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Carhartt
Insulation Weight
400 g
Puncture Resistant Insole
Yes
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Moisture Wicking
Chemical Resisting Sole
Yes
Shank Material
Nylon
Insulated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.49
Ninety Degree Heel
Yes
Conductive
No
Metatarsal Guard
No
Outsole Material
Rubber
Metatarsal System
No
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Manufacturers Suggested Sole Slip Rating
Better
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Liner Technology
Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Construction
Cemented
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
392 Degrees F
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
400 g
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.