Men's 8-Inch Work Boot, 8 1/2 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 85M

  • Zoro # G4860082


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 85M
Zoro #
G4860082
UPC #
847816022426
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
8 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.37
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Chain Saw Cut Resistant
No
Insulated
No
Last Number or Name
AC696ST
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.46
Upper Boot Material
All Leather
Non-Marking Sole
No
Max. Heat Rating
392 Degrees F
Standards
ASTM F2413-18
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Shank Material
Steel
Footwear Construction Type
Direct Attached Welted
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.34
Insole System
Removable
Upper Material Description
Leather
Liner Material
Synthetic Fabric
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Conductive
No
Waterproof Type
Full Bootie
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CMW8200
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
Construction
Direct Attached, Welted
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.