Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 8W

  • Zoro # G3787629


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 8W
Zoro #
G3787629
UPC #
847816070984
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Max. Heat Rating
400 Degrees F
Liner Material
Moisture Wicking FastDry(TM)
Insole System
Removable
Footwear Style
8 in Work Boot
Midsole Material
EVA
Puncture Resistant Insole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.65
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
For Outdoor Traction
No
Insulation Type
Thinsulate(R)
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Insulated
Yes
Waterproof Type
Membrane Plus Seam Seal
Insulation Weight
400 g
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Footwear Shank Type
Nylon
Metatarsal System
No
Last Number or Name
Ground Force
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Toe Shape
Round
Chain Saw Cut Resistant
No
Shank Material
Composite
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Completely Non Metallic
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Maximum Heat Rating
400 Degrees F
Style Family
8-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap
Insulation Weight (PRINT)
400 g
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insole Technology
Removable
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number CMR8959, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.