Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1920149


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1920149
UPC #
847816067649
Country of Origin
Multiple

Dimensions

Size
8
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Metatarsal System
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Ground Force
Insulation Type
None
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily
0.36
Non-Marking Sole
Yes
Waterproof Type
Bootie
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Insulated
No
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Static Dissipative
No
Shank Material
Nylon
Footwear Sole Pattern
Carhartt
Max. Heat Rating
400 Degrees F
Wide Toe Cap
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Removable Insole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Upper Material
Leather
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Slip Resistant
Yes
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CME8355

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.