Men's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 8M

  • Zoro # G4860064


product price:  $187.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW8200 8M
Zoro #
G4860064
UPC #
847816022419
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.54
Wide Toe Cap
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Footwear Construction Type
Direct Attached Welted
Last Number or Name
AC696ST
Completely Non Metallic
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.34
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.37
Max. Heat Rating
392 Degrees F
Upper Boot Material
All Leather
Shank Material
Steel
Removable Insole
Yes
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
For Outdoor Traction
Yes
Waterproof Type
Full Bootie
Non Metallic Upper
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Insulated
No
Metatarsal Guard
No
Toe Shape
Round
Predominant Footwear Color
Brown
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Conductive
No
Footwear Shank Type
Steel
Midsole Material
Polyurethane
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Series
CMW8200
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.