Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 9.5W

  • Zoro # G3789729


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 9.5W
Zoro #
G3789729
UPC #
847816071011
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Last Number or Name
Ground Force
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.65
Removable Insole
Yes
Midsole Material
EVA
Shank Material
Composite
Insole System
Removable
Insulation Weight
400 g
Max. Heat Rating
400 Degrees F
Toe Shape
Round
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Ninety Degree Heel
No
CSA Footwear Standard
Grade 1 Toecap
Insulation Type
Thinsulate(R)
Liner Material
Moisture Wicking FastDry(TM)
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Shank Type
Nylon
Non Metallic Upper
No
Waterproof Type
Membrane Plus Seam Seal
Insulated
Yes
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Insulation Technology
Thinsulate(R)
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
CSA Standards Met
Grade 1 Protective Toecap
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Insulation Weight (PRINT)
400 g
Maximum Heat Rating
400 Degrees F
Construction
Cemented
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.