Zoro Homepage

Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919808


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919808
UPC #
847816067670
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Carhartt
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Max. Heat Rating
400 Degrees F
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
Bootie
Liner Material
Synthetic Fabric
Predominant Footwear Color
Brown
Outsole Material
Rubber
Toe Shape
Round
Midsole Material
EVA
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Electrical Hazard Rated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Dry
1.03
Shank Material
Nylon
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Insulated
No
Insole System
Removable
Ninety Degree Heel
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Ground Force
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Style
8 in Work Boot
Insulation Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Footwear Shank Type
Nylon
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Material
Leather
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Style Family
8-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Insole Technology
Removable
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.