Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1920060


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1920060
UPC #
847816067564
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Max. Heat Rating
400 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Bootie
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Insole System
Removable
Conductive
No
Wide Toe Cap
Yes
Insulated
No
Last Number or Name
Ground Force
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
0.36
Metatarsal Guard
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.64
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Carhartt
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Non Metallic Upper
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Material
Leather
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.