Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 9.5W

  • Zoro # G7234810


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 9.5W
Zoro #
G7234810
UPC #
847816045265
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
0.49
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Insulation Type
Thinsulate(R)
Insulation Weight
400 g
Liner Material
Moisture Wicking
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Metatarsal System
No
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Nylon
Puncture Resistant Insole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Last Number or Name
Rugged Flex
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Carhartt
Conductive
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Insulated
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
392 Degrees F
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Toe Shape
Round
Outsole Material
Rubber
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Liner Technology
Moisture Wicking
Maximum Heat Rating
392 Degrees F
Insulation Technology
Thinsulate(R)
CSA Standards Met
Grade 1 Protective Toecap
Style Family
8-Inch Work Boot
Construction
Cemented
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.