Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 9W

  • Zoro # G3792824


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 9W
Zoro #
G3792824
UPC #
847816071004
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material
Leather
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Insulated
Yes
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Wide Toe Cap
No
Insole System
Removable
Non Metallic Upper
No
Outsole Material
Rubber
Last Number or Name
Ground Force
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Static Dissipative
No
Shank Material
Composite
Predominant Footwear Color
Black
Removable Insole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Insulation Weight
400 g
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Wet
0.65
Footwear Shank Type
Nylon
Max. Heat Rating
400 Degrees F
Completely Non Metallic
No
Liner Material
Moisture Wicking FastDry(TM)
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
For Outdoor Traction
No
Waterproof Type
Membrane Plus Seam Seal
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
8-Inch Work Boot
Construction
Cemented
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
400 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
CSA Standards Met
Grade 1 Protective Toecap
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
Insole Technology
Removable
Closure
Lace Up
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number CMR8959, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.