Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919878


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919878
UPC #
847816067663
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Chain Saw Cut Resistant
No
Liner Material
Synthetic Fabric
For Outdoor Traction
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Insulation Type
None
Midsole Material
EVA
Footwear Style
8 in Work Boot
Conductive
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
1.03
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Waterproof Type
Bootie
Standards
ASTM F2413-18
Footwear Sole Pattern
Carhartt
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Metal Chip Resisting Sole
Yes
Max. Heat Rating
400 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Last Number or Name
Ground Force
Puncture Resistant Insole
No
Metatarsal System
No
Non Metallic Upper
No
Insulated
No
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Material
Leather
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
400 Degrees F
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CME8355

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.