Men's 8-Inch Work Boot, 9 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 9W

  • Zoro # G4860125


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW8200 9W
Zoro #
G4860125
UPC #
847816022532
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.34
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Conductive
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.54
Waterproof Type
Full Bootie
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.37
Electrical Hazard Rated
Yes
Removable Insole
Yes
Last Number or Name
AC696ST
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Direct Attached Welted
CSA Footwear Standard
Not Specified
Max. Heat Rating
392 Degrees F
Wide Toe Cap
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Shank Material
Steel
Metatarsal Guard
No
Toe Shape
Round
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Series
CMW8200
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Upper Color
Brown
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.