Men's AM5787-FRM FRHV Mesh Class 2 Ves 3XL REG Other Brite Lime

  • Mfr # AM5787-FRM / 105787-BLM3XLREG

  • Zoro # G311449366


product price:  $89.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM5787-FRM / 105787-BLM3XLREG
Zoro #
G311449366
UPC #
195836558839
Country of Origin
Nicaragua

Description

Maximum 50 wash cycles, 3M Scotchlite Reflective Material, ANSI/ISEA 107-2020, Class 2, CAT 1, Type R, This garment meets the requirements of ASTM F 1506, NFPA-70E, and the compliance requirements set forth in OSHA 29 CFR 1910.269., WARNING: This garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions. The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation natural sunlight and will lose their effectiveness overtime. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place. Do not use this garment where there is danger of clothing ignition from intense heat, spark or electrical current which could cause a burn injury.Do not remove this label., Do Not Remove, Exclusive trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Do not starch, Do not iron, Do not dry clean 4.5-ounce, 50% modacrylic / 30% lyocell / 10% aramid / 10% nylon mesh, Meets the performance requirements of NFPA 70E and ASTM F1506, Meets ANSI / ISEA 107 standard, Meets ANSI Class 2, Type R visibility standard, Three-point hook-and-loop break-away at shoulders and center-front, Harness port in back, Left-chest pocket with pen stall and utility loop, Locker loop facilitates hanging, Imported Built for safety on the jobsite, this men's Carhartt vest is flame-resistant and high-vis. Hook-and-loop on the front and shoulders allows you to quickly remove in case of emergency. A port on the back makes it easy to harness up when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.