Men's Athletic Shoe, Black, 11 1/2, FC2441-M
Mfr # FC2441-M 11.5M
Zoro # G516526060
product price:Â $91.19
/pr
Free Shipping & Returns
Key Features
Color
Black
Style Number
FC2441-M
Wide Toe Cap
No
Gender
Men's
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2441-M 11.5M
Zoro #
G516526060
UPC #
840295817606
Country of Origin
Bangladesh
Dimensions
Size
11 1/2
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number FC2441-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.