Men's Athletic Shoe, Black, 8, FC2441-M
Mfr # FC2441-M 8M
Zoro # G416526009
product price:Â $88.45
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Metatarsal Guard
No
Color
Black
Static Dissipative
No
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC2441-M 8M
Zoro #
G416526009
UPC #
840295817538
Country of Origin
Bangladesh
Dimensions
Size
8
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number FC2441-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.