Men's Athletic Shoe, Black, 9, FC2441-M
Mfr # FC2441-M 9M
Zoro # G516526176
product price:Â $91.19
/pr
Free Shipping & Returns
Key Features
Style Number
FC2441-M
Non Metallic Upper
Yes
Metatarsal Guard
No
Toe Shape
Round
Insole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2441-M 9M
Zoro #
G516526176
UPC #
840295817552
Country of Origin
Bangladesh
Dimensions
Size
9
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number FC2441-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.