Men's Athletic Shoe, Brown, 8 1/2, FC2434-M
Mfr # FC2434-M 8.5M
Zoro # G816526128
product price:Â $106.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Gender
Men's
Completely Non Metallic
Yes
Static Dissipative
No
Liner Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2434-M 8.5M
Zoro #
G816526128
UPC #
840295821849
Country of Origin
Bangladesh
Dimensions
Size
8 1/2
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number FC2434-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.